- 11.02 in Inner Diameter
- 16.54 in Outer Diameter
- 4.17 in Width
| Special Features | w/Lube Groove & Holes |
| No. of Ribs - Inner Ring | 3 |
| Enclosure | Open |
| Bearing Part | Complete Bearing |
| O.D. | 16.54 in, 420 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Series | 30 |
| Dynamic Load Rating | 1080 kN |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 5 |
| Width | 4.17 in, 106 mm |
| Cage Type | Solid Machined |
| Precision Ground | Yes |
| I.D. | 11.02 in, 280 mm |
| Static Load Rating | 2080 kN |
| Lubrication Hole/Groove | Hole, Groove |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Outer Ring – Straight |
| Inner Ring Width | 4.17 in, 106 mm |
| Tolerance | Class (SP) |
| Cage Material | Brass |
| Material | Bearing Steel |
| Radial Internal Clearance | C1 |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Outer Ring Width | 4.17 in, 106 mm |
| Relubrication Feature | With |
| Bore Type | Tapered 1:12 |
| No. of Rows | Double |
| Weight | 127.868 LB |
| EAN or UPC | 7316577720146 |

