- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- 3.23 in Width
| O.D. | 310 mm |
| Special Features | w/Lube Groove & Holes |
| No. of Rows | 2 |
| End Type | Open End |
| Series | 30 |
| Oil Hole | w/o Oil Hole |
| Rows of Balls | 2 |
| Precision Ground | Yes |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Static Load Rating | 1140 kN |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Bore Type | Round Bore |
| Radial Internal Clearance | C1 |
| Tolerance | Class (SP) |
| Inner Ring Width | 3.23 in, 82 mm |
| Outer Ring Width | 3.23 in, 82 mm |
| I.D. | 200 mm |
| Origin | Cylindrical Radial |
| Dynamic Load Rating | 644 kN |
| Capacity | High Capacity |
| Bearing Design | Removable Outer Ring – Straight |
| Cage Material | Cageless |
| Width | 3.23 in, 82 mm |
| Precision Rating | ABEC 5 |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole, Groove |
| Weight | 50.706 LB |
| EAN or UPC | 7316577012753 |

