- 7.48 in Inner Diameter
- 11.42 in Outer Diameter
- 2.95 in Width
| Cage Material | Cageless |
| Bearing Design | Removable Outer Ring – Straight |
| Series | 30 |
| Cage Type | Solid Machined |
| Static Load Rating | 1080 kN |
| Precision Ground | Yes |
| Relubrication Feature | With |
| Dynamic Load Rating | 594 kN |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Tolerance | Class (SP) |
| Enclosure | Open |
| Origin | Cylindrical Radial |
| No. of Rows | 2 |
| Bearing Part | Complete Bearing |
| End Type | Open End |
| Inner Ring Width | 2.95 in, 75 mm |
| Outer Ring Width | 2.95 in, 75 mm |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| No. of Ribs - Inner Ring | 3 |
| Bore Type | Round Bore |
| Radial Internal Clearance | C1 |
| O.D. | 290 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 2.95 in, 75 mm |
| Special Features | w/Lube Groove & Holes |
| Precision Rating | ABEC 5 |
| Capacity | High Capacity |
| Lubrication Hole/Groove | Hole, Groove |
| I.D. | 190 mm |
| Material | Steel |
| Weight | 38.956 LB |
| EAN or UPC | 7316576611285 |

