- 7.09 in Inner Diameter
- 11.02 in Outer Diameter
- 2.91 in Width
| Oil Hole | w/o Oil Hole |
| No. of Rows | Double |
| Lubrication Hole/Groove | Hole, Groove |
| Special Features | w/Lube Groove & Holes |
| Static Load Rating | 1000 kN |
| Radial Internal Clearance | C1 |
| Bearing Design | Removable Outer Ring – Straight |
| Series | 30 |
| Outer Ring Width | 2.91 in, 74 mm |
| No. of Ribs - Inner Ring | 3 |
| Inch/Metric | Metric |
| Inner Ring Width | 2.91 in, 74 mm |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Dynamic Load Rating | 561 kN |
| Cage Type | Solid Machined |
| Bore Type | Tapered 1:12 |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Material | Bearing Steel |
| Precision Ground | Yes |
| Bearing Part | Complete Bearing |
| Width | 2.91 in, 74 mm |
| Origin | Cylindrical Radial |
| Precision Rating | ABEC 5 |
| End Type | Open End |
| Capacity | High Capacity |
| O.D. | 11.02 in, 280 mm |
| I.D. | 7.09 in, 180 mm |
| Tolerance | Class (SP) |
| Bearing Type | Radial |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 38.14 LB |
| EAN or UPC | 7316576611278 |

