- 6.69 in Inner Diameter
- 10.24 in Outer Diameter
- 2.64 in Width
| Series | 30 |
| Inner Ring Width | 2.64 in, 67 mm |
| Static Load Rating | 815 kN |
| Bearing Design | Removable Outer Ring – Straight |
| Inch/Metric | Metric |
| Radial Internal Clearance | C1 |
| No. of Ribs - Inner Ring | 3 |
| Capacity | High Capacity |
| I.D. | 170 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Multi |
| Outer Ring Width | 2.64 in, 67 mm |
| Material | Steel |
| Cage Type | Solid Machined |
| O.D. | 260 mm |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Origin | Cylindrical Radial |
| Lubrication Hole/Groove | Hole, Groove |
| Enclosure | Open |
| Relubrication Feature | With |
| Bearing Part | Complete Bearing |
| Width | 2.64 in, 67 mm |
| Cage Material | Cageless |
| Dynamic Load Rating | 457 kN |
| End Type | Open End |
| Special Features | w/Lube Groove & Holes |
| Bore Type | Round Bore |
| Tolerance | Class (SP) |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 2 |
| Precision Rating | ABEC 5 |
| Precision Ground | Yes |
| Weight | 28.44 LB |
| EAN or UPC | 7316576611261 |

