- 5.12 in Inner Diameter
- 7.87 in Outer Diameter
- 2.05 in Width
| Precision Ground | Yes |
| Special Features | w/Lube Groove & Holes |
| Outer Ring Width | 2.05 in, 52 mm |
| Bearing Design | Removable Outer Ring – Straight |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Rows of Balls | Multi |
| Tolerance | Class (SP) |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 200 mm |
| Precision Rating | ABEC 5 |
| No. of Rows | 2 |
| Capacity | Standard Capacity |
| No. of Ribs | 3 |
| Inside Dia. | 130 mm |
| Inner Ring Width | 2.05 in, 52 mm |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| I.D. | 130 mm |
| Outside Dia. | 200 mm |
| Width | 2.05 in, 52 mm |
| Material | Steel |
| No. of Ribs - Inner Ring | 3 |
| Bearing Style | Complete Bearing |
| Radial Internal Clearance | Group 1 (C1) |
| Enclosure | Open |
| Cage Material | Non-Metallic |
| Cage Type | Non-Metallic |
| Series | 30 |
| Lubrication Hole/Groove | Hole, Groove |
| Weight | 13.448 LB |
| EAN or UPC | 7316577302205 |

