- 5.12 in Inner Diameter
- 7.87 in Outer Diameter
- 2.05 in Width
| Bearing Style | Complete Bearing |
| I.D. | 130 mm |
| Cage Material | Non-Metallic |
| Tolerance | Class (SP) |
| Material | Steel |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| O.D. | 200 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 5 |
| Outer Ring Width | 2.05 in, 52 mm |
| No. of Ribs - Inner Ring | 3 |
| Bore Type | Round Bore |
| Inner Ring Width | 2.05 in, 52 mm |
| Cage Type | Non-Metallic |
| Width | 2.05 in, 52 mm |
| Radial Internal Clearance | C1 |
| Series | 30 |
| Bearing Type | Radial |
| No. of Rows | Double |
| Weight | 13.095 LB |
| EAN or UPC | 7316572121504 |

