- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 1.81 in Width
| Width | 1.81 in, 46 mm |
| Outer Ring Width | 1.81 in, 46 mm |
| Tolerance | Class (SP) |
| Inner Ring Width | 1.81 in, 46 mm |
| Inch/Metric | Metric |
| No. of Ribs - Inner Ring | 3 |
| Inside Dia. | 120 mm |
| Outside Dia. | 180 mm |
| Radial Internal Clearance | Group 1 (C1) |
| I.D. | 120 mm |
| Precision Rating | ABEC 5 |
| O.D. Type | Cylindrical |
| Series | 30 |
| Cage Type | Non-Metallic |
| Bearing Style | Complete Bearing |
| Material | Steel |
| Bearing Type | Radial |
| No. of Ribs | 3 |
| Rows of Balls | Multi |
| Bore Type | Tapered Bore |
| No. of Rows | Double |
| O.D. | 180 mm |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Bearing Part | Complete Bearing |
| Weight | 3.67 KG |
| EAN or UPC | 7316572121467 |

