- 4.13 in Inner Diameter
- 6.3 in Outer Diameter
- 1.61 in Width
| Special Features | w/Lube Groove & Holes |
| Oil Hole | w/o Oil Hole |
| Precision Rating | ABEC 5 |
| End Type | Open End |
| Outer Ring Width | 1.61 in, 41 mm |
| Precision Ground | Yes |
| O.D. | 160 mm |
| No. of Ribs - Inner Ring | 3 |
| Radial Internal Clearance Specification | Normal Clearance |
| Relubrication Feature | With |
| Cage Type | Non-Metallic |
| Bearing Part | Complete Bearing |
| Width | 1.61 in, 41 mm |
| Bore Type | Round Bore |
| I.D. | 105 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Inch/Metric | Metric |
| Origin | Cylindrical Radial |
| Capacity | Standard Capacity |
| Lubrication Hole/Groove | Hole, Groove |
| Inner Ring Width | 1.61 in, 41 mm |
| Enclosure | Open |
| No. of Rows | 2 |
| Series | 30 |
| Bearing Design | Removable Outer Ring – Straight |
| Tolerance | Class (SP) |
| Rows of Balls | Multi |
| Radial Internal Clearance | C1 |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Material | Steel |
| Weight | 6.122 LB |
| EAN or UPC | 7316576620324 |

