- Tapered Bore Radial Bearing
- Removable Outer Ring - Straight
- 80 mm x 125 mm x 34 mm
- Std Capacity
- Polyamide Cage
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Special Features | w/Lube Groove & Holes |
| Radial Internal Clearance | Normal |
| I.D. | 80 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Bore Type | Tapered Bore |
| End Type | Open End |
| Tolerance | Special Tolerance (SP) |
| No. of Rows | 2 |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Cage Material | Polyamide (Molded Nylon) |
| Origin | Cylindrical Radial |
| O.D. | 125 mm |
| Weight | 3.395 LB |
| EAN or UPC | 7316576611216 |

