- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 1.18 in Width
| O.D. | 4.53 in, 115 mm |
| Rows of Balls | 2 |
| Series | 30 |
| Bore Type | Cylindrical |
| Width | 1.18 in, 30 mm |
| I.D. | 2.95 in, 75 mm |
| Outer Ring Width | 1.18 in, 30 mm |
| Capacity | Standard Capacity |
| No. of Rows | Double |
| Material | Bearing Steel |
| Special Features | w/Lube Groove & Holes |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Cage Material | Polyamide |
| End Type | Open End |
| Cage Type | Non-Metallic |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Class (SP) |
| Bearing Design | Removable Outer Ring – Straight |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Radial |
| Inner Ring Width | 1.18 in, 30 mm |
| Enclosure | Open |
| Radial Internal Clearance | C1 |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 5 |
| Lubrication Hole/Groove | Hole, Groove |
| Weight | 2.487 LB |
| EAN or UPC | 7316576616372 |

