- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 1.18 in Width
| I.D. | 75 mm |
| Tolerance | Class (SP) |
| O.D. Type | Cylindrical |
| Series | 30 |
| Outer Ring Width | 1.18 in, 30 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| Relubrication Feature | Without |
| Material | Steel |
| Cage Material | Non-Metallic |
| Radial Internal Clearance | C1 |
| Precision Rating | ABEC 5 |
| Width | 1.18 in, 30 mm |
| O.D. | 115 mm |
| Cage Type | Non-Metallic |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| No. of Rows | Double |
| No. of Ribs - Inner Ring | 3 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Weight | 2.46 LB |
| EAN or UPC | 7316572121924 |

