- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 1.02 in Width
| Inner Ring Width | 1.02 in, 26 mm |
| Bearing Design | Removable Outer Ring – Straight |
| O.D. Type | Cylindrical |
| Precision Ground | Yes |
| Series | 30 |
| Precision Rating | ABEC 7 |
| Radial Internal Clearance | C1 |
| No. of Ribs - Inner Ring | 3 |
| Width | 1.02 in, 26 mm |
| I.D. | 60 mm |
| Origin | Cylindrical Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Outer Ring Width | 1.02 in, 26 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Bearing Part | Complete Bearing |
| Cage Type | Non-Metallic |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| No. of Rows | 2 |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 95 mm |
| Tolerance | Class (UP) |
| Special Features | w/Lube Groove & Holes |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Material | Steel |
| End Type | Open End |
| Rows of Balls | Multi |
| Weight | 1.477 LB |
| EAN or UPC | 7316572120699 |

