- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 1.02 in Width
| Cage Type | Non-Metallic |
| O.D. | 3.54 in, 90 mm |
| Outer Ring Width | 1.02 in, 26 mm |
| Width | 1.02 in, 26 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Part | Complete Bearing |
| End Type | Open End |
| Bearing Design | Removable Outer Ring – Straight |
| Inch/Metric | Metric |
| Precision Rating | ABEC 5 |
| No. of Ribs - Inner Ring | 3 |
| I.D. | 2.17 in, 55 mm |
| Bore Type | Cylindrical |
| No. of Rows | Double |
| Inner Ring Width | 1.02 in, 26 mm |
| Series | 30 |
| Cage Material | Polyamide |
| Relubrication Feature | Without |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Rows of Balls | Multi |
| Tolerance | Class (SP) |
| Precision Ground | Yes |
| Special Features | w/Lube Groove & Holes |
| Material | Bearing Steel |
| Radial Internal Clearance | C1 |
| Weight | 1.462 LB |
| EAN or UPC | 7316572120668 |

