Skip to content Skip to navigation menu
Double Row Cylindrical Roller Bearing

NN 3010 KTN/UPW33

Double Row Cylindrical Roller Bearing
Item #104502369
  • Tapered Bore Radial Bearing
  • Removable Outer Ring - Straight
  • 50 mm x 80 mm x 23 mm
  • Std Capacity
  • Polyamide Cage
  • Iso Class 5 (RBEC 5)
  • Normal Clearance
  • w/Lube Groove & Holes
+ Show More + Show Less
Double Row Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Bore Radial Bearing
  • Removable Outer Ring - Straight
  • 50 mm x 80 mm x 23 mm
  • Std Capacity
  • Polyamide Cage
Radial Internal Clearance Specification Normal Clearance
Precision Ground Yes
Enclosure Open
Special Features w/Lube Groove & Holes
Oil Hole w/o Oil Hole
Bore Type Tapered Bore
Radial Internal Clearance Normal
No. of Rows 2
I.D. 50 mm
Tolerance Iso Class 5 (RBEC 5)
Cage Material Polyamide (Molded Nylon)
O.D. 80 mm
End Type Open End
Capacity Standard Capacity
Bearing Design Removable Outer Ring – Straight
Weight 0.97 LB
EAN or UPC 7316576611117
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison