- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.83 in Width
| Oil Hole | w/o Oil Hole |
| No. of Rows | 2 |
| Cage Type | Non-Metallic |
| Width | 0.83 in, 21 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Precision Ground | Yes |
| Inner Ring Width | 0.83 in, 21 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C1 |
| Relubrication Feature | Without |
| Precision Rating | ABEC 5 |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 68 mm |
| Rows of Balls | Multi |
| Origin | Cylindrical Radial |
| I.D. | 40 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Cage Material | Polyamide (Molded Nylon) |
| Capacity | Standard Capacity |
| Tolerance | Class (SP) |
| No. of Ribs - Inner Ring | 3 |
| Series | 30 |
| Bearing Part | Complete Bearing |
| End Type | Open End |
| Outer Ring Width | 0.83 in, 21 mm |
| Weight | 0.672 LB |
| EAN or UPC | 7316576621901 |

