- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.79 in Width
| Bearing Type | Radial |
| No. of Rows | Double |
| Origin | Cylindrical Radial |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Relubrication Feature | Without |
| Oil Hole | w/o Oil Hole |
| Material | Bearing Steel |
| Enclosure | Open |
| Precision Ground | Yes |
| Tolerance | Class (SP) |
| I.D. | 1.38 in, 35 mm |
| End Type | Open End |
| Bearing Part | Complete Bearing |
| Capacity | High Capacity |
| Bore Type | Cylindrical |
| Width | 0.79 in, 20 mm |
| Series | 30 |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Radial Internal Clearance | C1 |
| O.D. | 2.44 in, 62 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.79 in, 20 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Cage Material | Brass |
| No. of Ribs - Inner Ring | 3 |
| Precision Rating | ABEC 5 |
| Weight | 0.633 LB |
| EAN or UPC | 7316577302007 |

