- Tapered Bore Radial Bearing
- Removable Outer Ring - Straight
- 35 mm x 62 mm x 20 mm
- High Capacity
- Cageless
| No. of Rows | 2 |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 35 mm |
| Tolerance | Special Tolerance (SP) |
| Oil Hole | w/o Oil Hole |
| Capacity | High Capacity |
| O.D. | 62 mm |
| Bore Type | Tapered Bore |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Cage Material | Cageless |
| End Type | Open End |
| Precision Ground | Yes |
| Weight | 0.55 LB |
| EAN or UPC | 7316576611094 |

