- Needle Roller Bearing
- 12 mm Shaft Diameter
- 27.2 mm Outside Diameter
- 23 mm Overall Width
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Bearing Type | Needle Roller Bearing |
| Shaft Dia. | 12 mm |
| Overall Width | 23 mm |
| Rolling Element | Ball |
| Thrust Bearing OD | 26.1 mm |
| Cage Type | With |
| Inch/Metric | Metric |
| Tolerance | Normal |
| O.D. | 27.2 mm |
| Thrust Part | With Cage |
| Axial Loading | Single-Direction |
| Radial Bearing OD | 21 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7316577661203 |

