- Radial Bearing Type
- 55 mm Inside Diameter
- 72 mm Outside Diameter
- 22 mm Width
| Bearing Part | Bearing w/o Inner Ring |
| Outside Dia. | 72 mm |
| Outer Ring | Solid Machined |
| Material | Steel |
| Bearing Type | Radial |
| Relubrication Feature | With |
| O.D. | 72 mm |
| Inside Dia. | 55 mm |
| I.D. | 55 mm |
| No. of Ribs - Inner Ring | 2 |
| No. of Ribs | 2 |
| Bearing Style | Bearing Without Inner Ring |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Weight | 0.531 LB |
| EAN or UPC | 7316570724936 |

