- Radial Bearing Type
- 43 mm Inside Diameter
- 58 mm Outside Diameter
- 22 mm Width
| Radial Internal Clearance | Group N |
| Bearing Part | Bearing w/o Inner Ring |
| Inch/Metric | Metric |
| No. of Ribs - Outer Ring | 2 |
| Cage Type | With |
| O.D. | 58 mm |
| Material | Steel |
| Relubrication Feature | With |
| Bearing Design | Bearing Without Inner Ring |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Outer Ring | Solid Machined |
| Tolerance | Normal (PN) |
| I.D. | 43 mm |
| Weight | 0.329 LB |
| EAN or UPC | 7316570040692 |

