- Radial Bearing Type
- 24 mm Inside Diameter
- 37 mm Outside Diameter
- 20 mm Width
| Material | Steel |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| O.D. | 37 mm |
| No. of Ribs - Inner Ring | 2 |
| Outside Dia. | 37 mm |
| Bearing Part | Bearing w/o Inner Ring |
| I.D. | 24 mm |
| No. of Ribs | 2 |
| Bearing Style | Bearing Without Inner Ring |
| Inside Dia. | 24 mm |
| Radial Internal Clearance | Group N |
| Outer Ring | Solid Machined |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Weight | 0.158 LB |
| EAN or UPC | 7316570530162 |

