- Radial Bearing Type
- 65 mm Inside Diameter
- 95 mm Outside Diameter
- 28 mm Width
| Outer Ring | Solid Machined |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Radial Internal Clearance | Group N |
| Cage Type | With |
| Rows of Balls | 1 |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| I.D. | 65 mm |
| Relubrication Feature | With |
| Bearing Design | Complete Bearing |
| Bearing Type | Radial |
| O.D. | 95 mm |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Material | Steel |
| Weight | 1.471 LB |
| EAN or UPC | 7316570587289 |

