- Radial Bearing Type
- 45 mm Inside Diameter
- 72 mm Outside Diameter
- 22 mm Width
| Relubrication Feature | With |
| Inch/Metric | Metric |
| No. of Ribs - Outer Ring | 2 |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Rows of Balls | 1 |
| Outer Ring | Solid Machined |
| Cage Type | With |
| I.D. | 45 mm |
| Bearing Design | Complete Bearing |
| O.D. | 72 mm |
| Tolerance | Normal (PN) |
| Lubricant | Grease |
| Weight | 0.785 LB |
| EAN or UPC | 7316570179545 |

