- Radial Bearing Type
- 45 mm Inside Diameter
- 62 mm Outside Diameter
- 25 mm Width
| Inside Dia. | 45 mm |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 62 mm |
| Outside Dia. | 62 mm |
| Weight | 5.0 LB |
| EAN or UPC | 7316573415923 |
| Inside Dia. | 45 mm |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 62 mm |
| Outside Dia. | 62 mm |
| Weight | 5.0 LB |
| EAN or UPC | 7316573415923 |