- Radial Bearing Type
- 40 mm Inside Diameter
- 55 mm Outside Diameter
- 20 mm Width
| Bore Type | Round Bore |
| Bearing Type | Radial |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| O.D. | 55 mm |
| Weight | 0.32 LB |
| EAN or UPC | 7316573415909 |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| O.D. | 55 mm |
| Weight | 0.32 LB |
| EAN or UPC | 7316573415909 |