- Radial Bearing Type
- 35 mm Inside Diameter
- 50 mm Outside Diameter
- 20 mm Width
| O.D. | 50 mm |
| Rows of Balls | 1 |
| I.D. | 35 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Weight | 0.298 LB |
| EAN or UPC | 7316573415893 |
| O.D. | 50 mm |
| Rows of Balls | 1 |
| I.D. | 35 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Weight | 0.298 LB |
| EAN or UPC | 7316573415893 |