- Radial Bearing Type
- 30 mm Inside Diameter
- 45 mm Outside Diameter
- 20 mm Width
| Inside Dia. | 30 mm |
| Bearing Type | Radial |
| Outside Dia. | 45 mm |
| O.D. | 45 mm |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Weight | 0.247 LB |
| EAN or UPC | 7316573415879 |
| Inside Dia. | 30 mm |
| Bearing Type | Radial |
| Outside Dia. | 45 mm |
| O.D. | 45 mm |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Weight | 0.247 LB |
| EAN or UPC | 7316573415879 |