- Radial Bearing Type
- 12 mm Inside Diameter
- 24 mm Outside Diameter
- 20 mm Width
| O.D. | 24 mm |
| Rows of Balls | 1 |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Bearing Design | Complete Bearing |
| Lubricant | Grease |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| I.D. | 12 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Type | With |
| Bearing Type | Radial |
| Outer Ring | Solid Machined |
| Weight | 0.105 LB |
| EAN or UPC | 7316577712509 |

