- Needle Bearing
- Radial - Outer Ring & Roller Assembly
- 5 mm ID x 10 mm OD x 12 mm Wide
- Open
- Polyamide Cage
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
compliances
- 0
| I.D. | 5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Type | Round Bore, Metric Type |
| Origin | Needle Radial |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| O.D. | 10 mm |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Cage Material | Polyamide (Molded Nylon) |
| Weight | 0.101 LB |
| EAN or UPC | 7316570897258 |

