- Radial Bearing Type
- 85 mm Inside Diameter
- 105 mm Outside Diameter
- 25 mm Width
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Outer Ring | Solid Machined |
| Bearing Part | Bearing w/o Inner Ring |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Relubrication Feature | With |
| No. of Ribs - Outer Ring | 2 |
| I.D. | 85 mm |
| Rows of Balls | 1 |
| Bearing Design | Bearing Without Inner Ring |
| O.D. | 105 mm |
| Cage Type | With |
| Weight | 0.954 LB |
| EAN or UPC | 7316571065113 |

