- Radial Bearing Type
- 47 mm Inside Diameter
- 57 mm Outside Diameter
- 30 mm Width
| Rows of Balls | 1 |
| Relubrication Feature | With |
| Cage Type | With |
| No. of Ribs - Outer Ring | 2 |
| Outer Ring | Solid Machined |
| Radial Internal Clearance | Group N |
| I.D. | 47 mm |
| Bearing Design | Bearing Without Inner Ring |
| Material | Steel |
| O.D. | 57 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Bearing Part | Bearing w/o Inner Ring |
| Weight | 0.34 LB |
| EAN or UPC | 7316577712523 |

