- Radial Bearing Type
- 42 mm Inside Diameter
- 52 mm Outside Diameter
- 20 mm Width
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
compliances
- 0
| Bearing Type | Radial |
| Precision Ground | Yes |
| Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Inside Dia. | 42 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Normal (PN) |
| I.D. | 42 mm |
| Outside Dia. | 52 mm |
| Oil Hole | w/Oil Hole |
| Outer Ring | Solid Machined |
| No. of Ribs | 2 |
| Bearing Part | Bearing w/o Inner Ring |
| Relubrication Feature | With |
| Cage Material | Steel |
| Bearing Style | Bearing Without Inner Ring |
| Inch/Metric | Metric |
| Self Aligning | No |
| Origin | Needle Radial |
| Capacity | Standard Capacity |
| O.D. | 52 mm |
| Enclosure | Open |
| No. of Ribs - Inner Ring | 2 |
| End Type | Open End |
| Radial Internal Clearance | Group N |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.201 LB |
| EAN or UPC | 7316577120939 |

