- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 2.87 in Width
applications
- Gearboxes
- Electric motors
- Traction motors
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| O.D. | 8.46 in, 215 mm |
| Series | 23 |
| Inner Ring Width | 2.87 in, 73 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Outer Ring Width | 2.87 in, 73 mm |
| No. of Rows | Single |
| I.D. | 3.94 in, 100 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Static Load Rating | 900 kN |
| Width | 2.87 in, 73 mm |
| Dynamic Load Rating | 704 kN |
| Weight | 28.704 LB |
| EAN or UPC | 7316577723963 |

