- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.42 in Width
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Outside Dia. | 100 mm |
| Bore Type | Cylindrical |
| Width | 1.42 in, 36 mm |
| Inner Ring Width | 1.42 in, 36 mm |
| Outer Ring Width | 1.42 in, 36 mm |
| Inside Dia. | 45 mm |
| No. of Rows | Single |
| I.D. | 45 mm |
| Dynamic Load Rating | 172 kN |
| Static Load Rating | 196 kN |
| Material | Bearing Steel |
| O.D. | 100 mm |
| Rows of Balls | Single |
| Series | 23 |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Weight | 3.148 LB |
| EAN or UPC | 7316570774528 |

