- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.3 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Rows of Balls | Single |
| Static Load Rating | 156 kN |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Material | Steel |
| Bore Type | Round Bore |
| No. of Ribs - Inner Ring | 1 |
| Outer Ring Width | 1.3 in, 33 mm |
| Width | 1.3 in, 33 mm |
| No. of Rows | Single |
| I.D. | 40 mm |
| Series | 23 |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 145 kN |
| O.D. Type | Cylindrical |
| Cage Material | None |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.3 in, 33 mm |
| Bearing Type | Radial |
| Cage Type | Without |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Weight | 2.308 LB |
| EAN or UPC | 7316577722287 |

