- Radial Bearing Type
- Single Row
- Round Bore Type
- 100 mm Inside Diameter
- 215 mm Outside Diameter
| Bore Type | Round Bore |
| O.D. | 215 mm |
| Cage Material | Solid Machined |
| Bearing Style | Complete Bearing |
| I.D. | 100 mm |
| No. of Ribs - Inner Ring | 1 |
| No. of Ribs | 1 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Inside Dia. | 100 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Material | Steel |
| Cage Type | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| Outside Dia. | 215 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Weight | 19.385 LB |
| EAN or UPC | 7316571353944 |

