- Radial Bearing Type
- Single Row
- Round Bore Type
- 75 mm Inside Diameter
- 160 mm Outside Diameter
| I.D. | 75 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 10.886 LB |
| EAN or UPC | 7316570682601 |
| I.D. | 75 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 10.886 LB |
| EAN or UPC | 7316570682601 |