- Radial Bearing Type
- Single Row
- Round Bore Type
- 55 mm Inside Diameter
- 120 mm Outside Diameter
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Bore Type | Round Bore |
| Weight | 5.085 LB |
| EAN or UPC | 7316570373844 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Bore Type | Round Bore |
| Weight | 5.085 LB |
| EAN or UPC | 7316570373844 |