- Radial Bearing Type
- Single Row
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| Outside Dia. | 110 mm |
| Inch/Metric | Metric |
| Inside Dia. | 50 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| O.D. | 110 mm |
| I.D. | 50 mm |
| Weight | 1.77 KG |
| EAN or UPC | 7316571845661 |
| Outside Dia. | 110 mm |
| Inch/Metric | Metric |
| Inside Dia. | 50 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| O.D. | 110 mm |
| I.D. | 50 mm |
| Weight | 1.77 KG |
| EAN or UPC | 7316571845661 |