- Radial Bearing Type
- Single Row
- Round Bore Type
- 60 mm Inside Diameter
- 110 mm Outside Diameter
| O.D. | 110 mm |
| No. of Ribs - Inner Ring | 1 |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| Cage Material | Sheet Metal |
| Rows of Balls | Single |
| I.D. | 60 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Weight | 1.942 LB |
| EAN or UPC | 7316570641110 |

