- Radial Roller Bearing
- 45 mm ID
- 120 mm OD
- 29 mm Width
- Round Bore
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Cage Type | Sheet Metal |
| Radial Internal Clearance | Group N |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| Rows of Balls | 1 |
| Cage Material | Standard |
| Material | Steel |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. | 120 mm |
| I.D. | 45 mm |
| Enclosure | Open |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Tolerance | Normal (PN) |
| Bearing Design | Removable Inner Ring – Flanged |
| End Type | Open End |
| Bearing Type | Radial |
| Oil Hole | w/o Oil Hole |
| Weight | 3.761 LB |
| EAN or UPC | 7316577064059 |

