- Radial Bearing Type
- Single Row
- Round Bore Type
- 30 mm Inside Diameter
- 90 mm Outside Diameter
| O.D. | 90 mm |
| Bearing Style | Complete Bearing |
| Cage Type | Solid Machined |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Material | Steel |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| No. of Ribs - Inner Ring | 1 |
| Radial Internal Clearance | Special |
| I.D. | 30 mm |
| Cage Material | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| Bore Type | Round Bore |
| Weight | 1.953 LB |
| EAN or UPC | 7316577313218 |

