- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 2.28 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Tolerance | Special |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| No. of Ribs - Outer Ring | 2 |
| Static Load Rating | 750 kN |
| O.D. | 280 mm |
| End Type | Open End |
| Capacity | High Capacity |
| Special Features | Special Spec for Traction Motors (VA301) |
| Outer Ring Width | 2.28 in, 58 mm |
| Radial Internal Clearance | C4 |
| Enclosure | Open |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Bearing Design | Removable Inner Ring – Flanged |
| Series | 3 |
| Dynamic Load Rating | 720 kN |
| Precision Ground | Yes |
| Cage Material | Brass/Bronze |
| Width | 2.28 in, 58 mm |
| No. of Rows | 1 |
| Cage Type | Solid Machined |
| No. of Ribs - Inner Ring | 1 |
| Material | Steel |
| I.D. | 130 mm |
| Inner Ring Width | 2.28 in, 58 mm |
| Relubrication Feature | Without |
| Weight | 40.874 LB |
| EAN or UPC | 7316570662733 |

