- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 2.17 in Width
| Width | 2.17 in, 55 mm |
| Dynamic Load Rating | 610 kN |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Inner Ring Width | 2.17 in, 55 mm |
| Static Load Rating | 620 kN |
| O.D. | 260 mm |
| No. of Rows | Single |
| Rows of Balls | Single |
| Material | Bearing Steel |
| I.D. | 120 mm |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 2.17 in, 55 mm |
| Inch/Metric | Metric |
| Series | 3 |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Weight | 33.42 LB |
| EAN or UPC | 7316570657302 |

