- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 1.97 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Inch/Metric | Metric |
| No. of Ribs - Inner Ring | 1 |
| No. of Ribs - Outer Ring | 2 |
| Tolerance | Special |
| Inner Ring Width | 1.97 in, 50 mm |
| Capacity | High Capacity |
| Bearing Type | Radial |
| Width | 1.97 in, 50 mm |
| Static Load Rating | 540 kN |
| End Type | Open End |
| Dynamic Load Rating | 530 kN |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Relubrication Feature | Without |
| Bearing Design | Removable Inner Ring – Flanged |
| Rows of Balls | Single |
| Series | 3 |
| Enclosure | Open |
| I.D. | 4.33 in, 110 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| No. of Rows | Single |
| Outer Ring Width | 1.97 in, 50 mm |
| Special Features | Special Spec for Traction Motors (VA301) |
| Origin | Cylindrical Radial |
| O.D. | 9.45 in, 240 mm |
| Radial Internal Clearance | C4 |
| Oil Hole | w/o Oil Hole |
| Cage Type | Solid Machined |
| Bearing Part | Complete Bearing |
| Precision Ground | Yes |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Weight | 27.042 LB |
| EAN or UPC | 7316577728098 |

