- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
| No. of Ribs - Inner Ring | 1 |
| Width | 1.85 in, 47 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 450 kN |
| Material | Steel |
| Radial Internal Clearance | Special |
| Tolerance | Special |
| Cage Type | Solid Machined |
| Bearing Style | Complete Bearing |
| Relubrication Feature | Without |
| I.D. | 100 mm |
| Inner Ring Width | 1.85 in, 47 mm |
| No. of Ribs - Outer Ring | 2 |
| Cage Material | Solid Machined |
| Static Load Rating | 440 kN |
| Rows of Balls | Single |
| Outer Ring Width | 1.85 in, 47 mm |
| Series | 3 |
| No. of Rows | Single |
| O.D. | 215 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Bearing Part | Complete Bearing |
| Weight | 19.385 LB |
| EAN or UPC | 7316570107463 |

