- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
| Inside Dia. | 100 mm |
| Precision Rating | ABEC 1 |
| O.D. | 215 mm |
| Static Load Rating | 440 kN |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.85 in, 47 mm |
| No. of Rows | Single |
| Cage Material | Brass |
| Width | 1.85 in, 47 mm |
| Series | 3 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Rows of Balls | Single |
| I.D. | 100 mm |
| Dynamic Load Rating | 450 kN |
| Outside Dia. | 215 mm |
| Outer Ring Width | 1.85 in, 47 mm |
| Weight | 19.156 KG |
| EAN or UPC | 7316571235110 |

