- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
| Series | 3 |
| No. of Ribs - Outer Ring | 2 |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Width | 1.69 in, 43 mm |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Material | Steel |
| Special Features | Special Spec for Traction Motors (VA301) |
| Rows of Balls | Single |
| Tolerance | Special |
| Static Load Rating | 360 kN |
| O.D. | 190 mm |
| Cage Material | Solid Machined |
| Radial Internal Clearance | C4 |
| Cage Type | Solid Machined |
| Outer Ring Width | 1.69 in, 43 mm |
| Inner Ring Width | 1.69 in, 43 mm |
| No. of Ribs - Inner Ring | 1 |
| I.D. | 90 mm |
| Dynamic Load Rating | 365 kN |
| Bearing Style | Complete Bearing |
| Weight | 13.836 LB |
| EAN or UPC | 7316570950496 |

