- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
| Dynamic Load Rating | 340 kN |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Series | 3 |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 85 mm |
| Static Load Rating | 335 kN |
| Radial Internal Clearance | Group N |
| Rows of Balls | Single |
| O.D. | 180 mm |
| Outer Ring Width | 1.61 in, 41 mm |
| Bearing Style | Complete Bearing |
| Width | 1.61 in, 41 mm |
| No. of Rows | Single |
| Bearing Type | Radial |
| Inner Ring Width | 1.61 in, 41 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Weight | 10.29 LB |
| EAN or UPC | 7316577042798 |

